Zoro Homepage

Overboots, Rubber, Fabric, Cross Rib pattern Sole, Yellow, 8

  • Mfr # A380

  • Zoro # G2340033


product price: $41.75
/pr

Key Features

Color
Yellow
Material
Rubber, Fabric
Waterproof
Yes
Footwear Sole Pattern
Cross Rib pattern
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A380
Zoro #
G2340033
UPC #
-
Country of Origin
China

Dimensions

Size
8
Height
16"

Details

Item
Overboots
Color
Yellow
Material
Rubber, Fabric
Waterproof
Yes
Footwear Sole Pattern
Cross Rib pattern
Gender
Men's
Closure Type
Adjustable Strap
Footwear Construction Type
Hand-layered

Description

Over-sized design to fit over leather work boots protecting them from harsh environments Hand-layered rubber compound is vulcanized to prevent seams from leaking providing a 100% waterproof boot Cross Rib outsoles add traction Secure strap to keep contaminants out of the boot Comfortable net lining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.