Shop RANGER
See all product information
Create Account
Parts Washer Solution
- Mfr # Soap / 50 Lbs.
- Zoro # G623782267
product price:Â
$
518.99
/ea
Free Shipping & Returns
Key Features
Base Type
Water
Container Size
50 lb
Series
Aluma-Klean
Color
White
Chemical Type
Mild Alkali
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Soap / 50 Lbs.
- Zoro #
- G623782267
- UPC #
- 849672001850
- Country of Origin
- China
Dimensions
- Container Size
- 50 lb
Details
- Item
- Parts Washer Solution
- Base Type
- Water
- Series
- Aluma-Klean
- Color
- White
- Chemical Type
- Mild Alkali
- Compatible Parts Washer Manufacturer Model Number
- RS-500D, RS-750D
- Low Foam
- Low Foam
- Product Form
- Powder
- Flammability
- Nonflammable
- Removes
- Carbon, Grease, Oil, Proteins, Paint, Soils
- For Washer Type
- Water-Based Parts Washers
- Container Type
- Bucket
- Cleaner Type
- Detergent
- Wire Color
- White
Description
Parts Washer Solution, Base Type Water, Removes Carbon, Grease, Oil, Proteins, Paint, Soils, Container Size 50 lb, Ready to Use/Concentrated Concentrated, Product Form Powder, Container Type Bucket, Chemical Type Mild Alkali, Cleaner Type Detergent, Color White, Compatible Parts Washer Manufacturer Model Number RS-500D, RS-750D, Flammability Nonflammable, For Washer Type Water-Based Parts Washers, Low Foam Low Foam, Series Aluma-Klean
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.