Zoro Homepage

Portable Bubble Balancer

  • Mfr # RWS-1B

  • Zoro # G814739148


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Control Type
Manual
Length
19 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWS-1B
Zoro #
G814739148
UPC #
849672000822
Country of Origin
China

Dimensions

Length
19 in
Width
12 in

Details

Control Type
Manual

Description

Balance Wheels on Any Budget, Anywhere: The portable RWS-1B bubble wheel balancer offers uncompromising sturdiness and balancing accuracy for car and light truck wheels. Equipped with a self-leveling stand, the RWS-1B requires no extra leveling legs, so it's ready to go anytime, anywhere. The self-aligning, spring-loaded cone and plated steel guided rods make short work of any balancing task, while the hardened pivot pin and cast pivot seat provide unparalleled durability. Throw in the fact that the head cone is made of die-cast aluminum, and you can rest assured that this portable wheel balancer is capable of handling more than its fair share of overtime, be it in the shop or out in the field.


  • • Rugged die-cast aluminum head cone
  • • Easy-to-use self-leveling stand / no need for leveling legs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.