Professional Spray Wash Cabinet w/ Skimmer/Deluxe/Dual-Heaters/Low-Water Shutoff

  • Mfr # RS-500D

  • Zoro # G214739120


product price:  $9,999.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Drum Capacity (Gal.)
50 gal
Width (In.)
46 in
Voltage
208-230V
Amps
50A
Length
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-500D
Zoro #
G214739120
UPC #
849672013570
Country of Origin
China

Dimensions

Width (In.)
46 in
Length
70 in

Details

Drum Capacity (Gal.)
50 gal
Voltage
208-230V
Amps
50A
Flow
70 gpm
Water Temperature
160-180

Description

Powerful, Safe and Rapid Hot Wash Spray Cabinet by Ranger. Parts Washer with the Best Features: By using an octagonal full-opening door, the RS-500D provides easier access to the turntable for loading and unloading parts. Simple operating controls, brass nozzles, a gasket-free door and a beefier, industrial-grade 70 gpm pump demonstrate Ranger's commitment to enhanced performance and productivity. We constructed the cabinet and door with heavy-duty 12-gauge steel and then coated it with an industrial two-step primer and powder coat finish. Automatic low-water shutoff includes audible and visual alarms. Fast-acting dual water heaters ensure faster, safer cleaning. Plus, revised circuitry and a new electronics board ensure better all-around performance, durability and improved operator convenience. Fast-release door latch: Swift-release door latch comes built-in for technician convenience. The interlocking door helps keep the cleanser material free from contaminants and inside the tank, not your floor. Rubber door seal: A leak-proof neoprene door seal creates an edge-to-edge seal, providing secondary water and steam containment. Messy spills and unwanted evaporation of your valuable aqueous cleansing solution are dramatically reduced by as much as 35%. Because steam doesn't escape, the spray wash cabinet better retains water levels and improves cleaning efficiency. Movable filter basket: The cabinet includes a robust trap filter to secure large particles greater than 1/8in. Filter basket is removable for unfettered access to the cleansing solution tank and easy maintenance. Multi-directional sprayers: Industrial-strength multi-directional spray jets are located below, above and on the sides to wash away set-in grime. Steel oil skimming system: Parts washers by Ranger include a stainless-steel oil skimmer that miraculously separates oil and grime from the water to increase the viable longevity of the detergent solution cleanser.


  • • Heavy-duty steel construction
  • • Safe aqueous operation: No harsh chemicals
  • • 50 gallon tank
  • • 50 gallon tank
  • • Heated cabinet w/ adjustable thermostat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.