Zoro Homepage

Ranger SRA-FC393 Digital Frequency Counter

  • Mfr # SRA-FC393

  • Zoro # G204060104


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRA-FC393
Zoro #
G204060104
UPC #
-
Country of Origin
China

Description

This digital frequency counter indicates the frequency of the selected channel. It is designed for use with some CB and Amateur radios with a rear external 6 pin frequency counter jack.

Features
  • Digital Frequency Counter
  • Displays Frequency On Transmit and Receive
  • Frequency Range from 1 MHz to 50 MHz
  • 6-Digit Blue LED Display
  • For Some CB and Amateur Radios With A Rear External 6 Pin Frequency Counter Jack
  • Directly Compatible With Radios Such as the Connex, Galaxy, General, Mirage and Ranger
  • Just Plugs Into Jack on the Above Mentioned Radios - No Power Cord Needed
  • This Frequency Counter Is Not Compatible with Stryker Radios
  • Dimmer Control
  • All Connectors, Wiring, and Hardware Are Included
  • Super Performance, Durable
Specifications
  • Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.