Stainless Steel Spray Wash Cabinet / Dual-Heaters / Low-Water Shutoff

  • Mfr # RS-500DS

  • Zoro # G414739128


product price: $14,838.99
/ea
Additional $370.00 delivery surcharge applies per item.
See details

Key Features

Drum Capacity (Gal.)
50 gal
Width (In.)
46 in
Voltage
208-230V
Flow
70 gpm
Water Temperature
160-180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS-500DS
Zoro #
G414739128
UPC #
849672020295
Country of Origin
China

Dimensions

Width (In.)
46 in
Length
70 in

Details

Drum Capacity (Gal.)
50 gal
Voltage
208-230V
Flow
70 gpm
Water Temperature
160-180
Amps
50A

Description

Powerful, Safe and Rapid Hot Wash with a new Stainless-Steel Cabinet by Ranger: Spray wash cabinets have a new face with a completely stainless steel construction and top-of-the-line features! The RS-500DS has all of the key features and components that make the RS-500D a superior automotive parts washer, with an additional rust-free stainless steel construction. This high-quality stainless steel is entirely resistant to deterioration and the harmful effects of rust, which ensures that your parts washer was built to stand the test of time. Like the RS-500D, the RS-500DS parts washer utilizes the latest in spray wash cabinet technology to degrease the dirtiest and bulkiest parts in your garage. With a wide cabinet spaceand the removable parts tree for your smaller car partsthe RS-500DS provides a deep clean on automotive parts of every shape and size. The 30 diameter turntable ensures an evenly distributed wash, while the powerful multi-directional spray jets and detergent do all the heavy lifting. Like every piece of Ranger equipment, this spray wash cabinet was designed with the features and quality that sets it a cut above the rest. With professional-grade features, including dual water heaters, adjustable thermostat, automatic low-water shut off and stainless steel oil skimmer, the RS-500DS demonstrates Ranger's commitment to enhanced performance and productivity. Some of these features like the oil skimmer and tank drain, as well as the stainless steel nozzles and contamination-proof cabinet welds, keep your parts washer looking and working its best no matter how dirty things may get. The quality can be seen in every facet, from the new rust-free stainless steel construction to the non-marring castors, the RS-500DS has a rugged and heavy-duty build that will easily outlast the competition. Stainless steel construction: The RS-500DS comes with an all-new stainless steel construction that is specifically designed to resist rust and is made with a hardness that can stand up to any test.


  • • Heavy-duty stainless steel construction
  • • Safe aqueous operation: No harsh chemicals
  • • 50 gallon tank
  • • Dual water heaters for quick startup
  • • Heated cabinet w/ adjustable thermostat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.