Stainless-Steel Spray Wash Cabinet/Truck Dual-Heaters/Low-Water Shutoff

  • Mfr # RS-750DS

  • Zoro # G614739133


product price:  $15,894.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Width (In.)
46 in
Voltage
208-230V
Drum Capacity (Gal.)
53 gal
Amps
50A
Water Temperature
160-180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS-750DS
Zoro #
G614739133
UPC #
849672020318
Country of Origin
China

Dimensions

Width (In.)
46 in
Length
80 in

Details

Voltage
208-230V
Drum Capacity (Gal.)
53 gal
Amps
50A
Water Temperature
160-180
Flow
70 gpm

Description

Ranger's Extra-Massive Hot Wash Stainless-Steel Spray Cabinet: The RS-750DS is the newest model parts washer with a completely rust-free stainless steel construction. Like the RS-750D, the Ranger RS-750DS comes with the latest features for rapidly degreasing the biggest car parts around. But with an entirely stainless steel construction, you can now be sure that your parts washer will outlast all of the competition! The RS-750DS has a heavy-duty 1,000-lb. weight capacity and a 53 gallon tank, making it the ultimate answer to degreasing car parts of any shape or size. This makes it perfect for degreasing larger car parts from even your trucks and SUVs. Standing over 6' tall, the RS-750DS was designed to handle heavy-duty jobs and degrease more efficiently than any other parts washer around. While this bigger size and weight capacity allows this spray wash cabinet to fit your larger car parts, the large cabinet space also allows you to fit more parts in at a time. With the extra room you can clean and degrease faster than ever before. Despite its large build, this spray wash cabinet doesn't skimp on quality. Like all Ranger products, the RS-750DS was designed with quality materials, including its rust-free stainless steel parts, NEMA rated electrical panel and industrial, non-marring casters for easy movement. With all of the same features included in the RS-750D and a completely stainless steel construction, the RS-750DS will have your car parts shining like it does in no time at all! Stainless steel construction: The RS-750DS is built to last with a completely rust-free stainless steel construction. More than just a rust-free composition and shiny look, this heavy-duty steel ensures that your parts washer was built to survive. Fast-release door latch: Though it is completely secure when in use, opening the RS-750DS is easier than it looks.


  • • Heavy-duty stainless steel construction
  • • Safe aqueous operation: No harsh chemicals
  • • 53 gallon tank
  • • Dual water heaters for quick startup
  • • Heated cabinet w/ adjustable thermostat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.