Zoro Homepage

SuperDuty Garage Floor Jack, 2.5 Ton

  • Mfr # RFJ-5000HD

  • Zoro # G207710532


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
5000 lbs.
Material
Steel
Width
14 in
Front Width
10.5 in
Raised Height
20 in 
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFJ-5000HD
Zoro #
G207710532
UPC #
849672003748
Country of Origin
China

Dimensions

Width
14 in
Front Width
10.5 in
Raised Height
20 in 
Lowered Pad Height
3 in 

Details

Lifting Capacity
5000 lbs.
Item
Floor Jack
Material
Steel

Description

The Ranger RFJ5000HD superduty garage floor jack effortlessly lifts 25 tons This impressive lift capacity doubles down with a superlow 3 collapsed pad height for optimum user convenience and lifting power

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.