Zoro Homepage

Tilt Back / Dual-Tower Assist / 34 Clamping Capacity

  • Mfr # R80EX

  • Zoro # G014739139


product price: $12,032.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Voltage
220V
Product Type
Electric Tire Changer
Drive Type
Belt
Width
53 in
Length
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R80EX
Zoro #
G014739139
UPC #
849672021537
Country of Origin
China

Dimensions

Width
53 in
Length
46 in

Details

Voltage
220V
Product Type
Electric Tire Changer
Drive Type
Belt
Control Type
Foot Pump

Description

The R80EX tire changer features a dual-assist, tilt-back tower design, so it's outfitted with the industry's best and most powerful tools. With the R80EX, you get the classic, rugged reliability Ranger is known for, plus dozens of standard features.Rangers Updated and Incredibly Advanced Tire ChangerLooking to save time? An R80EX tire changer is a must-have machine for busy shops that dont have a minute to waste. A multi-profile traveling drop-center tool, top bead assist rollers, dual lower bead lifting discs and a nylon non-marring wheel restraint device are important tire shop tools designed to dramatically reduce effort, increase safety and help minimize operator fatigue. A large 34in capacity turntable with adjustable hardened-steel RimGuard wheel clamps helps broaden the service range, so you can handle virtually any wheel that rolls in your shop. Explore this tire machine if your shop life demands a tool that will generously handle round-the-clock use and abuse.


  • • Table Clamping System
  • • Dual Pneumatic Cylinders
  • • Wheel Clamping Method
  • • Wheel Clamping Method
  • • Adjustable RimGuardTM Wheel Clamps
  • • Bead Loosener System&

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.