Tire Changer Heavy-Duty Truck Tire Changer / Joystick Control

  • Mfr # R26FLT

  • Zoro # G514739141


product price: $13,611.99
/ea
Additional $370.00 delivery surcharge applies per item.
See details

Key Features

Control Type
Remote Stand
Drive Type
Direct
Voltage
220V
Length
63 in
Product Type
Electric Tire Changer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R26FLT
Zoro #
G514739141
UPC #
849672021513
Country of Origin
China

Dimensions

Length
63 in
Width
80 in

Details

Control Type
Remote Stand
Drive Type
Direct
Voltage
220V
Product Type
Electric Tire Changer

Description

  • • Super-duty electric motor and hydraulic drive for superior torque and wheel holding power
  • • Self-centering hydraulic clamping chuck
  • • Heavy, tapered roller bearings and a dual direction hydraulic motor provide smooth torque
  • • Quick positioning and locking mount / demount arm
  • • Hydraulic sled carriage for positioning, bead loosening, mounting and de-mounting procedures

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.