Zoro Homepage

Tire Changer / Swing Arm / 21in Capacity

  • Mfr # R745

  • Zoro # G314739129


product price: $2,830.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Product Type
Electric Tire Changer
Drive Type
Belt
Width
35 in
Control Type
Foot Pump
Voltage
110-220V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R745
Zoro #
G314739129
UPC #
849672021582
Country of Origin
China

Dimensions

Width
35 in
Length
41 in

Details

Product Type
Electric Tire Changer
Drive Type
Belt
Control Type
Foot Pump
Voltage
110-220V

Description

The Ranger R745 is a basic tire changer for entry-level tire and wheel service. It's ideal for performing rapid wheel service on most types of passenger wheels, as well as spare tires and trailer tires.The Fastest Wheel Service in the BusinessYou know what you need. And if what you need isn't that complicated, the Ranger R745 is the only tire changer you may ever put in your shop. Ideal for gas stations, roadside tire shops, small personal operations or as a backup for your more specialized tire machine. The swing-arm design lets you load tires fast, and the steel clamps are perfect for passenger cars, daily commuters, spares and trailer tires. There's nothing fancy here, and frankly, some people just want it that way.Only pay for what you needThe Ranger R745 is a rigid tower tire machine designed to handle the needs of heavy volume tire shops. A sturdy body, rigid 45mm hexagonal vertical shaft and hardened-steel horizontal outrigger support arm eliminate flex during all tire service procedures to reduce the chance of expensive wheels getting damaged.


  • • Inflation gauge with integrated air dump valve: standard / pistol type
  • • Water filter
  • • Oiler / lubricator
  • • Oiler / lubricator
  • • Breaker bar
  • • Large soap / lubricator bucket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.