Zoro Homepage

Tire Changer / Swing Arm / 30in Capacity

  • Mfr # R980XR

  • Zoro # G414739142


product price: $5,308.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Control Type
Foot Pump
Drive Type
Belt
Product Type
Electric Tire Changer
Length
52 in
Width
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R980XR
Zoro #
G414739142
UPC #
849672021599
Country of Origin
China

Dimensions

Length
52 in
Width
44 in

Details

Control Type
Foot Pump
Drive Type
Belt
Product Type
Electric Tire Changer
Voltage
220V

Description

To get the space-saving benefits of the Ranger R980AT without the addition of an assist-tower, the R980XR is a perfect alternative tire changer. It's perfect for general repairs on a wide range of tires, including racing tires, pickup trucks and tire beads that won't put up much of a fight.Fast Tire Changes, Simplified Swing-Arm DesignMost repair shops service everyday commuter cars, pick-ups and SUVs. These vehicles have tires and wheels that are relatively easy to work with, so they don't require much in the way of features and add-ons. Such specialty tools are best left for working with aluminum wheels, run-flats and low-profile tires.Some shops simply want a space-saver that performs basic tire changes quickly and safely. The R980XR is ideal for such environments. It installs closer to the wall than a tilt-back style machine would be able to, so it stays out of the way, and the included non-marring duck heads are perfect for a wide variety of wheels. It's hard to go wrong with this model as your primary machine or back-up to your more sophisticated model.


  • • Wheel Clamping Method (Adjustable Clamps)
  • • Table Clamping System
  • • Bead Breaking System
  • • Bead Breaking System
  • • Inflation Gauge With Integrated Air Dump Valve
  • • Inflation Pressure Regulator/Limiter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.