Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Changer Tilt-Back Right-Tower Single Assist 30in Capacity

  • Mfr # R76ATR-L

  • Zoro # G514739134


product price: $8,011.99
/ea
Additional $370.00 delivery surcharge applies per item.
See details

Key Features

Control Type
Foot Pump
Voltage
110V
Product Type
Electric Tire Changer
Drive Type
Belt
Width
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R76ATR-L
Zoro #
G514739134
UPC #
849672028697
Country of Origin
China

Dimensions

Width
45 in
Length
65 in

Details

Control Type
Foot Pump
Voltage
110V
Product Type
Electric Tire Changer
Drive Type
Belt

Description

  • • 4 Clamps (Internal / External)
  • • Dual pneumatic cylinders
  • • Adjustable pneumatic blade
  • • Tilt-back tower design
  • • Vertical shaft / tool head positioning
  • • Oiler / lubricator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.