Zoro Homepage

Tire Changer Tilt-Back Right-Tower Single Assist 30in Capacity

  • Mfr # R76ATR

  • Zoro # G614739119


product price: $8,168.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Voltage
220V
Product Type
Electric Tire Changer
Width
45 in
Length
65 in
Control Type
Foot Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R76ATR
Zoro #
G614739119
UPC #
849672021544
Country of Origin
China

Dimensions

Width
45 in
Length
65 in

Details

Voltage
220V
Product Type
Electric Tire Changer
Control Type
Foot Pump
Drive Type
Belt

Description

The R76ATR is a brilliant time saver. Its tilt-back tower allows you to operate different tire-and-wheel combos without adjusting the duck head, and the swing-arm design with tower assist ensure stiff sidewalls are never a problem. RimGuard clamps extend 10in 30in for maximum versatility.Tilt-Tower Tire Changer Design with Power AssistWhen it comes to your tire repair business, Ranger's R76ATR has everything you need for safer, faster tire changes, even when working with tricky aluminum wheels. Features like the adjustable RimGuard clamps and the tilt-back tower work towards saving you a significant amount of time when loading a new set of wheels. No more adjusting the duck head to match each wheel's diameter. The assist tower helps change low-profile and run-flats anything with a stiff sidewall, and it holds the bead in the drop-center, protecting the tire. A centering cone further assists with external clamping, and a specialized saucer/roller combo offers yet another line of defense against stubborn beads. We also carry an inLin model available with a 110v 50/60 HZ configuration. The inLin model sports a 2 HP motor and requires a 20-amp breaker.


  • • 4 Clamps (Internal / External)
  • • Dual Pneumatic Cylinders
  • • Adjustable Pneumatic Blade
  • • Adjustable Pneumatic Blade
  • • Vertical Shaft / Tool Head Positioning

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.