Truck Spray Wash Cabinet With Skimmer/Deluxe/Dual-Heaters/Low-Water Shutoff

  • Mfr # RS750D

  • Zoro # G714739132


product price:  $12,238.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Drum Capacity (Gal.)
53 gal
Voltage
208-230V
Width (In.)
46 in
Water Temperature
160-180
Amps
50A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS750D
Zoro #
G714739132
UPC #
849672013587
Country of Origin
China

Dimensions

Width (In.)
46 in
Length
80 in

Details

Drum Capacity (Gal.)
53 gal
Voltage
208-230V
Water Temperature
160-180
Amps
50A
Flow
70 gpm

Description

Ranger's Extra-Massive Hot Wash Spray Cabinet: Parts Washer with the Best Features: Sometimes a product is designed so well, hardly anything needs to change. That's how we felt about the RS-500D parts washer, but we also realized that some car and truck components are just too massive to fit in the cabinet. Plus, a larger enclosure means more parts can get washed in fewer cycles. That's why we made the RS-750D, the 53-gallon, 1,000-lb. capacity parts washer to end all parts washers. This machine is truly massive. It stands over 6' tall and has that coveted look of power you want in your shop. It's not just looks, of course. The RS-750D holds twice as much weight as the RS-500D and features a longer spray system to accommodate the increased size. That means a larger supply of bigger components gets just as clean as before. The only difference is that now you can save time by washing more stuff at a time. Fast-release door latch: You might expect a massive parts washer to feature a big, heavy lock. On the contrary, a simple flip of the wrist releases and closes the rubber-tipped lock handle, while the interlocking door helps prevent water, detergent, gunk, grime, oil, etc. from leaking out and contaminating your flooring. Neoprene door seal: A leak-proof neoprene door seal creates an edge-to-edge seal to improve water and steam retention. This eliminates spills and evaporation by as much as 35%. Less escaped steam means water levels stay higher, longer, and cleaning procedures are more efficient. Movable filter basket: Particles greater than 1/8in will get trapped in a robust filter, and the filter basket can be removed in order to gain access to the cleansing tank. All this makes your periodic maintenance a breeze. Multi-directional sprayers: Grime never stands a chance against the RS-750D's powerful, extended-length sprayers. From top to bottom, our industrial spray jets destroy gunk and oily build-up. They literally blast grime away while the detergent simultaneously dissolves virtually all residue on your parts and vehicle components.


  • • Heavy-duty steel construction
  • • Safe aqueous operation: No harsh chemicals
  • • 53 gallon tank
  • • 53 gallon tank
  • • Heated cabinet w/ adjustable thermostat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.