Zoro Homepage
This item is Discontinued.
Ranger Truck Wheel Balancer / Complete With Deluxe Adapter Kit and Quick-Chuck RB24T

Truck Wheel Balancer / Complete With Deluxe Adapter Kit and Quick-Chuck (Discontinued)

  • Mfr # RB24T
  • Zoro # G014739122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB24T
Zoro #
G014739122
UPC #
849672021599
Country of Origin
China

Dimensions

Length
71 in
Width
36 in
Wheel Range Dia.
30 in

Details

Voltage
208-230V
Drive Type
Belt
Balancing Mode
Dynamic and Static 3 Alloy

Description

The Super-Duty Truck Wheel Balancer: The Ranger RB24T truck wheel balancer is a heavyweight wheel balancer suited especially for high-volume commercial tire dealers and truck fleets. It handles tires up to 50 in diameter, 20 wide and rim sizes up to 30 in diameter. Although best suited for bus, truck and OTR wheels, it's also capable and fully equipped to accommodate light truck wheels as well. Featuring Ranger's proprietary. Drive-Check technology: Only available through Ranger Products, Drive-Check technology makes rotational measurements easier and faster than ever before, which means identifying and repairing unbalanced rides is now a breeze. The RB24T truck wheel balancer is extremely precise. Its software performs a driving simulation before measuring the tire and wheel for imbalances. It also looks for run-out on the rim and tire. Before you mount your wheel back on your truck, the RB24T's Drive-Check ability will have identified virtually every possible complication. This wheel balancer simply makes technicians' work easy to handle and renders more accurate results. No more heavy lifting: An integrated wheel lift helps technicians mount wheels effortlessly on the balancer, preventing potential injuries and reducing fatigue. The 500-lb. capacity push button-controlled wheel lift quickly raises the wheel to exact heights, and a bearing-mounted slider positions them for easy mounting. One-handed operation means the technicians' free hand remains able to control the wheel assembly once it is lifted into the mounting position. Superior stopping power: Heavy wheels need power-assisted braking in order to safely reduce wheel spin.


  • • Dynamic, static and performance alloy settings are easily configured with the simple push of a button for a variety of wheel styles and designs
  • • Auto-stop function features electro-magnetic pulse combined with pneumatic braking
  • • Highly precise 64-bit architecture and single-chip technology.
  • • Highly precise 64-bit architecture and single-chip technology.
  • • Dual function weight position indicators provides either top-dead-center or bottom-dead-center weight positions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.