Zoro Homepage
This item is Discontinued.
Ranger Wheel Balancer / 3D Quick-Touch Laser-Spot / 40 mm Shaft LS43B

Wheel Balancer / 3D Quick-Touch Laser-Spot / 40 mm Shaft (Discontinued)

  • Mfr # LS43B
  • Zoro # G314739136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS43B
Zoro #
G314739136
UPC #
849672021605
Country of Origin
China

Dimensions

Length
44 in
Width
30 in
Wheel Range Dia.
12-26 in

Details

Voltage
220V
Balancing Mode
Dynamic and Static 3 Alloy
Drive Type
Belt

Description

A Laser Wheel Balancer for Supreme Speed and Amazing Accuracy: The Ranger LS43B laser wheel balancer handles wheels up to 47 inches in diameter. The average cycle time is just 7 seconds, making it one of the fastest floor-to-floor balancing machines ever built. Ranger's revolutionary 3D Auto Data Entry system combines our exclusive DataWand and Quick-Touch Data Arm, allowing you to automatically enter all wheel parameter settings in seconds flat. That gets you wheel diameter, wheel width, offset distance and targeted weight placement selections for exact balancing every time. Simply extend the built-in measuring wands and tap the wheel. That's all it takes to achieve your desired wheel profile and wheel weight settings without having to manually input the data. Still, if you're inold fashionedin and still like to enter data manually, go right ahead. It's as easy to use the manual soft-touch control panel as it is to use the 3D Auto Data Entry system. Laser-Spot Technology: Laser balancers are increasingly being used in high-volume shops because lasers eliminate second-guessing and speed up weight placements. This also means the balance check you perform after placing inboard and outboard weights will almost always be clean. The fewer weights you use, the better your bottom line. Plus, customers will enjoy long-lasting balances that make their rides feel like new again. When ALU modes are selected and stick-on weights are desired, instinctive lasers mark the low-side of the wheel at the 6-o'-clock position, making stick-on weight placement and installation a breeze. When it's time for clip-on weights, the intuitive data control automatically senses that topside weight positioning is desired and pinpoints the laser at precisely 12-o'-clock. Laser-Spot weight-positioning lasers provide greater weight placement accuracy and help reduce mistakes. More single-spin balances and fewer customer comebacks will increase productivity and profits. It's that easy.


  • • Dynamic, Static, and Performance Alloy settings
  • • Multi-user save function holds presets to increase productivity
  • • Ergonomic control board and easy-to-read LED display
  • • Ergonomic control board and easy-to-read LED display
  • • Automatic rolling wheel parameter setting feature saves time, minimizes errors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.