Zoro Homepage

Wheel Balancer / 40 mm Shaft / 30 Maximum Wheel Diameter Capacity

  • Mfr # DST2420

  • Zoro # G114739138


product price: $3,603.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Length
38 in
Drive Type
Belt
Wheel Range Dia.
10-24 in
Width
30 in
Balancing Mode
Dynamic and Static 3 Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DST2420
Zoro #
G114739138
UPC #
849672021643
Country of Origin
China

Dimensions

Length
38 in
Wheel Range Dia.
10-24 in
Width
30 in

Details

Drive Type
Belt
Balancing Mode
Dynamic and Static 3 Alloy
Voltage
110-220V

Description

Extreme Accuracy, Speed & Reliability in a Wheel Balancer: The Ranger DST-2420 wheel balancer handles wheels up to a 30 diameter. It is a highly accurate and dependable no-frills balancer that features our proprietary Digital Sensor Technology for critical reliability and repeatability. From one-bay shops to high-volume tire stores, the DST-2420 is built with a gritty toughness that puts out perfectly balanced wheels day after day, around the clock. Like all of our DST Series wheel balancers, it's a zero tolerance performer that features our proven Direct-Axis drive system, accurate to within hundredths of an ounce, ensuring wheels are balanced vibration-free. The DST-2420 automatically calculates the exact weight needed to achieve an optimal balance for almost every tire and wheel configuration on the planet, as well as brightly displayed LEDs that mark the exact amount and location in just six seconds. A full menu of time-saving features, including Dynamic, Static, and Performance Alloy settings, allows you to balance OEM wheel configurations and performance wheels with minimal effort and speed. Highly precise digital sensor technology: Our highly accurate Digital Sensor Technology features a 16-digit digital signal processor and single-chip technology that increases productivity and offers unprecedented speed and accuracyespecially when using sophisticated balance and weight placement techniques required for newer high-tech OEM and aftermarket wheels.


  • • Dynamic, Static, and Performance Alloy settings
  • • A multi-user save function holds presets to increase productivity
  • • An ergonomic control board and easy-to-read LED display has vibrant visual cues and keypad to improve efficiency and proper balancing techniques for faster floor-to-floor times
  • • An ergonomic control board and easy-to-read LED display has vibrant visual cues and keypad to improve efficiency and proper balancing techniques for faster floor-to-floor times
  • • Automatic rolling wheel parameter setting feature saves valuable time and minimizes errors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.