Zoro Homepage

Wheel Balancer / 40 mm Shaft / Six-Second Balancing Times

  • Mfr # DST30P

  • Zoro # G614739126


product price: $3,920.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Length
44 in
Wheel Range Dia.
12-30 in
Balancing Mode
Dynamic and Static 3 Alloy
Voltage
110-220V
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DST30P
Zoro #
G614739126
UPC #
849672021636
Country of Origin
China

Dimensions

Length
44 in
Wheel Range Dia.
12-30 in
Width
30 in

Details

Balancing Mode
Dynamic and Static 3 Alloy
Voltage
110-220V
Drive Type
Belt

Description

DST30P Wheel Balancer: One-Spin, Minimal Weight Placement: The DST30P accurately and efficiently calibrates wheel and tire configurations. Like the DST-2420 wheel balancer, the DST30P handles wheels up to a 30 diameter. It also contains many of the same working components as the DST-2420 but with one exception: we took the 64-tooth magnetic transducer encoder from the DST-64T and built it into this smaller unit for minimal yet incredibly precise wheel weight placements. The larger encoder features precision-cut square teeth to convert rotary position to a digital electronic signal, quickly achieving maximum profile and top-dead-center positioning. As part of our ongoing mission to supply shops and garages of all sizes, we reduced the unit's footprint by narrowing the chassis. If you're looking for more precise measuring without the digital frills, add-ons and increased body size of the DST-64T, the DST30P is the perfect wheel balancer for your shop. It's a cost-effective hybrid unit that offers the most precise readings you'll ever generate from a wheel balancer. Direct-Drive: The Direct-Axis drive system helps keep the DST30P running smoothly over time. A single belt connects the motor and unbalance sensor, eliminating most maintenance costs during your wheel balancer's many years of service. Highly precise digital sensor technology. The DST30P doubles the potential placement for wheel weights while maintaining a space-conscious and highly cost-effective shop solution. Dynamic, static and ALU Balancing Modesare standard on each unit, featuring dual plane calibration for all OEM configurations and performance wheels.


  • • Dynamic, Static, and Performance Alloy settings
  • • A multi-user save function holds presets to increase productivity
  • • An ergonomic control board and easy-to-read LED display has vibrant visual cues and keypad to improve efficiency and proper balancing techniques for faster floor-to-floor times
  • • An ergonomic control board and easy-to-read LED display has vibrant visual cues and keypad to improve efficiency and proper balancing techniques for faster floor-to-floor times
  • • Automatic rolling wheel parameter setting feature saves valuable time and minimizes errors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.