Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's PAC Boot, 11 M, 13 in H, Black

  • Mfr # RGTRW11

  • Zoro # G515704131


product price: $81.75
/pr
Free Shipping & Returns

Key Features

Width
M
Outsole Material
TPR
Waterproof
Yes
Gender
Women's
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGTRW11
Zoro #
G515704131
UPC #
193715611774
Country of Origin
China

Dimensions

Size
11
Width
M
Height
13 in

Details

Item
PAC Boot
Color
Black
Outsole Material
TPR
Waterproof
Yes
Gender
Women's
Toe Type
Plain Toe

Description

100% waterproofSuede leather upperFleece lining for warmth15mm removable foam boot linerQuilted plush collar for warmthCorrosion resistant metal hardwareNylon webbing loop for easy on/offGusseted tongue constructionSynthetic heel counter for durabilityTwo-color injected waterproof rubber shellComfort Rating: -40° F to 40° FBoot height: 13 in. Calf circumference: 16 in.


  • Steel shank to help support the arch
  • Comfort rated to -50° F
  • 3/4" removable foam liner with 400 gram Thermolite® insoles for added warmth
  • Molded ClawMax outsole for added traction
  • Rust-proof speed laces
  • Oiled-suede leather upper offers flexible protection
  • TPR shell with stabilization ring for durability, long wear

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.