Zoro Homepage

Women's PAC Boot, 5 M, 13 in H, Brown

  • Mfr # RGPMW90

  • Zoro # G815701649


product price: $81.75
/pr
Free Shipping & Returns

Key Features

Width
M
Outsole Material
TPR
Waterproof
Yes
Height
13 in
Toe Type
Plain Toe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGPMW90
Zoro #
G815701649
UPC #
193715612290
Country of Origin
China

Dimensions

Size
5
Width
M
Height
13 in

Details

Item
PAC Boot
Color
Brown
Outsole Material
TPR
Waterproof
Yes
Toe Type
Plain Toe
Gender
Women's

Description

COZY FOR THE MODERN WINTER MAVEN This winter, when the outdoors calls, the Polar Max is the comfy fireside winter boot for women needed to stay warm. With a modern yet timeless design, she's the perfect blend of style and function. Made with quality materials and insulation, this women's winter boot is designed to keep you warm and dry to endure winter's toughest to make it through the cold, even when the urge to head indoors strikes. COZY FOR THE MODERN WINTER MAVEN This winter, when the outdoors calls, the Polar Max is the comfy fireside winter boot for women needed to stay warm. With a modern yet timeless design, she's the perfect blend of style and function. Made with quality materials and insulation, this women's winter boot is designed to keep you warm and dry to endure winter's toughest to make it through the cold, even when the urge to head indoors strikes. 100% waterproof Suede leather upper Faux shearling lining for warmth Corrosion resistant metal hardware Gusseted tongue construction Two-color injected waterproof rubber shell Comfort Rating: -40° F to 40° F Boot height: 13 in. Calf circumference: 16 in.


  • Oiled-suede leather upper offers flexible protection
  • Rust-proof speed laces
  • Molded ClawMax outsole for added traction
  • Comfort rated to -50° F
  • Steel shank to help support the arch
  • 3/4" removable foam liner with 400 gram Thermolite® insoles for added warmth
  • TPR shell with stabilization ring for durability, long wear

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.