
Women's PAC Boot, 7 M, 13 in H, Black
Mfr # RGTRW11
Zoro # G415703722
product price: $81.75
/pr
Free Shipping & Returns
Key Features
Width
M
Outsole Material
TPR
Waterproof
Yes
Gender
Women's
Toe Type
Plain Toe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGTRW11
Zoro #
G415703722
UPC #
193715611736
Country of Origin
China
Dimensions
Size
7
Width
M
Height
13 in
Details
Item
PAC Boot
Color
Black
Outsole Material
TPR
Waterproof
Yes
Gender
Women's
Toe Type
Plain Toe
Description
100% waterproofSuede leather upperFleece lining for warmth15mm removable foam boot linerQuilted plush collar for warmthCorrosion resistant metal hardwareNylon webbing loop for easy on/offGusseted tongue constructionSynthetic heel counter for durabilityTwo-color injected waterproof rubber shellComfort Rating: -40° F to 40° FBoot height: 13 in. Calf circumference: 16 in.
- Steel shank to help support the arch
- Comfort rated to -50° F
- 3/4" removable foam liner with 400 gram Thermolite® insoles for added warmth
- Molded ClawMax outsole for added traction
- Rust-proof speed laces
- Oiled-suede leather upper offers flexible protection
- TPR shell with stabilization ring for durability, long wear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.