Zoro Homepage

Women's PAC Boot, 8 M, 13 in H, Light Grey

  • Mfr # RGTRW10

  • Zoro # G115703268


product price: $81.75
/pr
Free Shipping & Returns

Key Features

Width
M
Outsole Material
TPR
Waterproof
Yes
Gender
Women's
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGTRW10
Zoro #
G115703268
UPC #
193715611828
Country of Origin
China

Dimensions

Size
8
Width
M
Height
13 in

Details

Item
PAC Boot
Color
Light Grey
Outsole Material
TPR
Waterproof
Yes
Gender
Women's
Toe Type
Plain Toe

Description

COZY FOR THE MODERN WINTER MAVEN This winter, when the outdoors calls, the Polar Max is the comfy fireside winter boot for women needed to stay warm. With a modern yet timeless design, she's the perfect blend of style and function. Made with quality materials and insulation, this women's winter boot is designed to keep you warm and dry to endure winter's toughest to make it through the cold, even when the urge to head indoors strikes. COZY FOR THE MODERN WINTER MAVEN This winter, when the outdoors calls, the Polar Max is the comfy fireside winter boot for women needed to stay warm. With a modern yet timeless design, she's the perfect blend of style and function. Made with quality materials and insulation, this women's winter boot is designed to keep you warm and dry to endure winter's toughest to make it through the cold, even when the urge to head indoors strikes. 100% waterproof Suede leather upper Fleece lining for warmth 15mm removable foam boot liner Quilted plush collar for warmth Corrosion resistant metal hardware Gusseted tongue construction Synthetic heel counter for durability Two-color injected waterproof rubber shell Comfort Rating: -40° F to 40° F Boot height: 13 in. Calf circumference: 16 in.


  • 3/4" removable foam liner with 400 gram Thermolite® insoles for added warmth
  • Steel shank to help support the arch
  • Comfort rated to -50° F
  • Molded ClawMax outsole for added traction
  • Rust-proof speed laces
  • Oiled-suede leather upper offers flexible protection
  • Molded heel kick for quick boot removal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.