Zoro Homepage

Women's Winter Boots, 9 M, Leather, 10 in H

  • Mfr # RPW119

  • Zoro # G312154344


product price: $69.39
/pr

Key Features

Width
M
Upper Material
Leather
Outsole Material
TPR
Waterproof
Yes
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPW119
Zoro #
G312154344
UPC #
86189088329
Country of Origin
Viet Nam

Dimensions

Size
9
Width
M
Height
10 in

Details

Item
Winter Boots
Upper Material
Leather
Outsole Material
TPR
Waterproof
Yes
Gender
Women's

Description

Ranger by Honeywell SPARROW Women's Winter Boots features 200 grams Thermolite insole provides long lasting warmth and comfort with cushioned EVA midsole and 3/4in removable polymericfoam liner for added comfort. Ranger by Honeywell SPARROW Women's Winter Boots features 200 grams Thermolite insole provides long lasting warmth and comfort with cushioned EVA midsole and 3/4in removable polymericfoam liner for added comfort. WATERPROOF: Waterproof to the stitch line of TPR shell. COMFORT: 200 grams Thermolite insole provides long lasting warmth and comfort. EASY ON/OFF: Fast pull, webbed lacing system gets boots on and off easily. STYLE: Chl suede leather and nylon upper, with faux fur collar. SUPPORT: Cushioned EVA midsole and 3/4in removable polymeric foam liner.


  • • Fast-pull, webbed lacing system gets boots on and off easily
  • • EVA Midsole for all day comfort
  • • 200 grams Thermolite® insole provides long-lasting warmth and comfort
  • • Waterproof to the stitch line of TPR shell
  • • Comfort rated to -50° F
  • • Cushioned EVA midsole and 3/4" removable polymeric foam liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.