
Youth Winter Boot, 10 M, 8 in H, Pink and Gray
Mfr # RGSBC40
Zoro # G215702406
product price: $39.65
/prKey Features
Size
10
Width
M
Color
Pink and Gray
Outsole Material
TPR
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGSBC40
Zoro #
G215702406
UPC #
193715612955
Country of Origin
China
Dimensions
Size
10
Width
M
Height
8 in
Details
Item
Winter Boot
Color
Pink and Gray
Outsole Material
TPR
Waterproof
Yes
Gender
Youth
Toe Type
Plain Toe
Description
kid's PAC Boot Concept
- Steel shank to help support the arch
- 3/4" removable foam liner with 400 gram Thermolite® insoles for added warmth
- Comfort rated to -50° F
- Waterproof to the stitch line of TPR shell
- TPR shell with stabilization ring for durability, long wear
- Molded heel kick for quick boot removal
- Molded ClawMax outsole for added traction
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.