Zoro Homepage

Youth Winter Boot, 13 M, Leather, 10 in H

  • Mfr # RPC334

  • Zoro # G012165305


product price: $33.29
/pr

Key Features

Size
13
Width
M
Upper Material
Leather
Outsole Material
TPR
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPC334
Zoro #
G012165305
UPC #
86189087513
Country of Origin
Viet Nam

Dimensions

Size
13
Width
M
Height
10 in

Details

Item
Youth Winter Boot
Upper Material
Leather
Outsole Material
TPR
Waterproof
Yes

Description

  • • Built-in polymeric foam liner
  • • Waterproof to the stitch line of TPR shell
  • • Comfort zone to +15ÂÂo F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.