
Youth Winter Boot, 13 M, Leather, 11 in H
Mfr # RPC310
Zoro # G512165348
product price: $44.45
/prKey Features
Size
13
Width
M
Upper Material
Leather
Outsole Material
TPR
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPC310
Zoro #
G512165348
UPC #
86189065955
Country of Origin
Viet Nam
Dimensions
Size
13
Width
M
Height
11 in
Details
Item
Youth Winter Boot
Upper Material
Leather
Outsole Material
TPR
Waterproof
Yes
Description
- • TPR shell with stabilization ring for durability, long wear
- • 400 gram Thermolite ® insole for superior warmth
- • Waterproof to the stitch line of TPR shell
- • Instep cinch system for easy on/off
- • Water resistant nylon upper
- • Comfort rated to -50° F
- • Insulated with a 3/4" removable polymeric foam liner
- • Comfort rated to -50° F
- • Insulated with a 3/4" removable polymeric foam liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.