Zoro Homepage

Youth Winter Boot, 2 M, 8 in H, Black

  • Mfr # RGSBY00

  • Zoro # G515702687


product price: $42.85
/pr

Key Features

Size
2
Width
M
Color
Black
Outsole Material
TPR
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGSBY00
Zoro #
G515702687
UPC #
193715612863
Country of Origin
China

Dimensions

Size
2
Width
M
Height
8 in

Details

Item
Winter Boot
Color
Black
Outsole Material
TPR
Waterproof
Yes
Gender
Youth
Toe Type
Plain Toe

Description

FOR ALL DAY SNOW PLAY Lace up, winter wonderers. The Ranger Boots Snowbank is the winter-ready waterproof kids snow boot to keep little ones having fun longer. It's faux shearling collar is made to keep the warm in and the cold out on sled rides and snowball fights. Bonus: the lace up design keeps a snug, personal fit, to force snow out on each adventure. FOR ALL DAY SNOW PLAY Lace up, winter wonderers. The Ranger Boots Snowbank is the winter-ready waterproof kids snow boot to keep little ones having fun longer. It's faux shearling collar is made to keep the warm in and the cold out on sled rides and snowball fights. Bonus: the lace up design keeps a snug, personal fit, to force snow out on each adventure. 100% waterproof Faux shearling top collar to keep warmth in and cold out Fleece lining for warmth Corrosion resistant metal hardware Nylon webbing loop for easy on/off Two-color injected waterproof rubber shell Available in Little kids' sizes 6-13 and Big kids' sizes 1-7 Comfort Rating: -20° F to 50° F Boot height: 8 in. Calf circumference: 13 in.


  • Oiled-suede leather upper offers flexible protection
  • Molded ClawMax outsole for added traction
  • Rust-proof speed laces
  • TPR shell with stabilization ring for durability, long wear
  • Molded heel kick for quick boot removal
  • Comfort rated to -50° F
  • Waterproof to the stitch line of TPR shell

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.