Zoro Homepage

Youth Winter Boot, 3 M, 8 in H, Blue Black

  • Mfr # RGSBY20

  • Zoro # G115702865


product price: $42.85
/pr

Key Features

Size
3
Width
M
Color
Blue Black
Outsole Material
TPR
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGSBY20
Zoro #
G115702865
UPC #
193715612023
Country of Origin
China

Dimensions

Size
3
Width
M
Height
8 in

Details

Item
Winter Boot
Color
Blue Black
Outsole Material
TPR
Waterproof
Yes
Gender
Youth
Toe Type
Plain Toe

Description

Ranger RGRC100 - kid's PAC Boot


  • Steel shank to help support the arch
  • 3/4" removable foam liner with 400 gram Thermolite® insoles for added warmth
  • Comfort rated to -50° F
  • TPR shell with stabilization ring for durability, long wear
  • Molded heel kick for quick boot removal
  • Waterproof to the stitch line of TPR shell
  • Oiled-suede leather upper offers flexible protection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.