
Youth Winter Boot, 3 M, 8 in H, Blue
Mfr # RGSBY21
Zoro # G615702754
product price: $42.85
/prKey Features
Size
3
Width
M
Color
Blue
Outsole Material
TPR
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGSBY21
Zoro #
G615702754
UPC #
193715611958
Country of Origin
China
Dimensions
Size
3
Width
M
Height
8 in
Details
Item
Winter Boot
Color
Blue
Outsole Material
TPR
Waterproof
Yes
Toe Type
Plain Toe
Gender
Youth
Description
Ranger RGRC100 - kid's PAC Boot
- Steel shank to help support the arch
- Comfort rated to -50° F
- TPR shell with stabilization ring for durability, long wear
- Waterproof to the stitch line of TPR shell
- Molded heel kick for quick boot removal
- Molded ClawMax outsole for added traction
- Oiled-suede leather upper offers flexible protection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.