Zoro Homepage

Youth Winter Boot, 6 M, 9 in H, Black

  • Mfr # RGBRY00

  • Zoro # G315704454


product price: $39.99
/pr

Key Features

Width
M
Outsole Material
TPR
Waterproof
Yes
Gender
Youth
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGBRY00
Zoro #
G315704454
UPC #
193715612740
Country of Origin
China

Dimensions

Size
6
Width
M
Height
9 in

Details

Item
Winter Boot
Color
Black
Outsole Material
TPR
Waterproof
Yes
Gender
Youth
Toe Type
Plain Toe

Description

WINTER READY COMFORT The Brumal is our kids winter boot that's designed for cool and cozy. Waterproof-made with a comfortable fleece lining that is just the right softness to keep them warm and on the go as the weather cools down, but the outdoor fun doesn't end. WINTER READY COMFORT The Brumal is our kids winter boot that's designed for cool and cozy. Waterproof-made with a comfortable fleece lining that is just the right softness to keep them warm and on the go as the weather cools down, but the outdoor fun doesn't end. 100% waterproof winter boots One-piece shaft construction Soft fleece lining for cozy warmth Lace synching system with molded hardware Synthetic heel counter for durability Gusseted tongue construction Two-color injected waterproof rubber shell Comfort Rating: Subfreezing to 65° F Boot height: 9 in. Calf circumference: 13 in.


  • Comfort rated to -50° F
  • TPR shell with stabilization ring for durability, long wear
  • Waterproof to the stitch line of TPR shell
  • Molded heel kick for quick boot removal
  • Molded ClawMax outsole for added traction
  • Oiled-suede leather upper offers flexible protection
  • Rust-proof speed laces

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.