
Youth Winter Boot, 6 M, Leather, 10 in H
Mfr # RPC332
Zoro # G512165263
product price: $33.29
/prKey Features
Size
6
Width
M
Upper Material
Leather
Outsole Material
TPR
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPC332
Zoro #
G512165263
UPC #
86189085946
Country of Origin
Viet Nam
Dimensions
Size
6
Width
M
Height
10 in
Details
Item
Youth Winter Boot
Upper Material
Leather
Outsole Material
TPR
Waterproof
Yes
Description
- • Comfort zone to +15ÂÂo F
- • Waterproof to the stitch line of TPR shell
- • Built-in polymeric foam liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.