Zoro Homepage

Youth Winter Boot, 6 M, Leather, 11 in H

  • Mfr # RPC312

  • Zoro # G112165243


product price: $44.45
/pr

Key Features

Size
6
Width
M
Upper Material
Leather
Outsole Material
TPR
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPC312
Zoro #
G112165243
UPC #
86189066778
Country of Origin
Viet Nam

Dimensions

Size
6
Width
M
Height
11 in

Details

Item
Youth Winter Boot
Upper Material
Leather
Outsole Material
TPR
Waterproof
Yes

Description

Ranger by Honeywell Kid's Insulated Winter Boots RPC312 Black helps keep your little one's feet warm and comfortable in cold environments. Ranger by Honeywell Kid's Insulated Winter Boots RPC312 Black helps keep your little one's feet warm and comfortable in cold environments. WATERPROOF: Waterproof to the stitch line of TPR shell. INSULATED: Insulated with a 3/4in removable polymeric foam liner 400 gram Thermolite' insole for superior warmth. EASY ON/OFF: Instep cinch system for easy on/off. COMFORT: Comfort rated to 50 F.


  • • Insulated with a 3/4" removable polymeric foam liner
  • • Waterproof to the stitch line of TPR shell
  • • TPR shell with stabilization ring for durability, long wear
  • • 400 gram Thermolite ® insole for superior warmth
  • • Water resistant nylon upper
  • • Instep cinch system for easy on/off
  • • Comfort rated to -50° F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.