
Youth Winter Boot, 7 M, 8 in H, Blue Black
Mfr # RGSBC20
Zoro # G515701758
product price: $39.65
/prKey Features
Size
7
Width
M
Color
Blue Black
Outsole Material
TPR
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGSBC20
Zoro #
G515701758
UPC #
193715612993
Country of Origin
China
Dimensions
Size
7
Width
M
Height
8 in
Details
Item
Winter Boot
Color
Blue Black
Outsole Material
TPR
Waterproof
Yes
Gender
Youth
Toe Type
Plain Toe
Description
kid's PAC Boot Concept
- Molded ClawMax outsole for added traction
- Comfort rated to -50° F
- Steel shank to help support the arch
- 3/4" removable foam liner with 400 gram Thermolite® insoles for added warmth
- TPR shell with stabilization ring for durability, long wear
- Waterproof to the stitch line of TPR shell
- Molded heel kick for quick boot removal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.