
Youth Winter Boot, 9 M, 8 in H, Blue
Mfr # RGSBC21
Zoro # G415702435
product price: $39.65
/prKey Features
Size
9
Width
M
Color
Blue
Outsole Material
TPR
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGSBC21
Zoro #
G415702435
UPC #
193715612160
Country of Origin
China
Dimensions
Size
9
Width
M
Height
8 in
Details
Item
Winter Boot
Color
Blue
Outsole Material
TPR
Waterproof
Yes
Gender
Youth
Toe Type
Plain Toe
Description
kid's PAC Boot Concept
- Oiled-suede leather upper offers flexible protection
- Rust-proof speed laces
- Molded ClawMax outsole for added traction
- Comfort rated to -50° F
- Steel shank to help support the arch
- 3/4" removable foam liner with 400 gram Thermolite® insoles for added warmth
- TPR shell with stabilization ring for durability, long wear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.