Zoro Homepage

20lb High Vis Digital Scale

  • Mfr # RHVDS

  • Zoro # G816087575


product price: $210.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHVDS
Zoro #
G816087575
UPC #
22677360638
Country of Origin
Unknown

Description

20lb High Vis Digital ScaleWhether you're fishing against a buddy or need a reliable scale to document trophy fish, the Rapala 20lb High Vis Digital Scale was engineered to be the best possible scale for both anglers and their quarry. The oversized E-Ink display is highly visible and can be seen from all angles or while wearing sunglasses, and the external strain gauge provides +/- 0.2% accuracy to make sure you're on the mark every time. Featuring 3 weight display options, anglers can choose between the 5-storage bin, 8-storage bin, or no limit, and all modes can be used in “vs. Mode'' to compete with other anglers.View your total bag weight, as well as the minimum and maximum weights stored to remind yourself the size you need to cull and toggle the settings in the top bar to display mode setting, tournament validation date, and time stamps. A large ergonomic grip with a trigger finger power/selection button makes it easy to use, and the heavy-duty composite weight clamp quickly and securely holds fish without hurting their mouth. Waterproof and even offering an optional LED light to illuminate the screen for low light conditions, the Rapala 20lb High Vis Digital Scale is a must-have addition to any boat or tackle bag, ensuring your big fish stories are backed by cold, hard evidence.Features:Highly visible oversized E-Ink displayExternal strain gauge for +/- 0.2% accuracy3 weight display optionsLarge ergonomic comfort grip with trigger finger power/selection buttonHeavy-duty composite weight clampOptional LED light illuminates screen for low light conditionsWaterproofCloth storage bag includedRequires 4 AAA batteries not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.