Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rapala Countdown Lure, 2 316 Oz, Blue, Sinking CD05B

Countdown Lure, 2 316 Oz, Blue, Sinking (Discontinued)

  • Mfr # CD05B
  • Zoro # G807635532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD05B
Zoro #
G807635532
UPC #
22677002002
Country of Origin
Estonia

Description

Product Description Sinking at a consistent rate of one foot per second, the CountDown allows you to easily target specific depths repeatedly Whether the fish are suspended, at the weed tops or holding on bottom structure, the CountDown can get you to them consistently Trolled or cast, this weighted balsa lure swims with a slowrolling Rapala action Outfitted with VMC black nickel hooks, each lure is handtuned and tanktested to swim perfectly right out of the box Features Balsa Construction Ideal for Casting Custom Swimming Action Controlled Depth Sinking Rate Large Size Range VMC Black Nickel Hooks Hand Tuned Tank Tested Specifications Water Type Freshwater Technique Casting Trolling Color Blue Model Size 05 Running Depth 3'6' Body Length 2 Weight 316 oz Treble Hooks Two No10 Pack Quantity 1 From the Manufacturer Consistently reach suspended fish at any depth with the Countdown, Whether the fish are suspending at certain depths, at the weed tops or on bottom structure, the Countdown can get you to them consistently Rapala CD05B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.