Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rapala Countdown Lure, 4 38 916 Oz, Gold, Sinking CD11G

Countdown Lure, 4 38 916 Oz, Gold, Sinking (Discontinued)

  • Mfr # CD11G
  • Zoro # G207635279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD11G
Zoro #
G207635279
UPC #
22677002736
Country of Origin
Estonia

Description

Product Description Sinking at a consistent rate of one foot per second, the CountDown allows you to easily target specific depths repeatedly Whether the fish are suspended, at the weed tops or holding on bottom structure, the CountDown can get you to them consistently Trolled or cast, this weighted balsa lure swims with a slowrolling Rapala action Outfitted with VMC black nickel hooks, each lure is handtuned and tanktested to swim perfectly right out of the box Features Balsa Construction Ideal for Casting Custom Swimming Action Controlled Depth Sinking Rate Large Size Range VMC Black Nickel Hooks Hand Tuned Tank Tested Specifications Water Type Freshwater Technique Casting Trolling Color Gold Model Size 11 Running Depth 9'13' Body Length 438 Weight 916 oz Treble Hooks Two No3 Pack Quantity 1 From the Manufacturer Consistently reach suspended fish at any depth with the Countdown, Whether the fish are suspending at certain depths, at the weed tops or on bottom structure, the Countdown can get you to them consistently Rapala CD11G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.