DivesTo 10 Crankbait, 2 14, 35 Oz, Dark Brown Crawdad, Floating (Discontinued)
- Mfr # DT10DCW
- Zoro # G307649374
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT10DCW
Zoro #
G307649374
UPC #
22677085715
Country of Origin
Estonia
Description
The DT DivesTo series of crankbaits, dive fast to a preset depth and stay in the strike zone longer than any than other crankbait on the market Made from the top seven percent of balsa wood, this consistently perfect wood combined with carefully placed internal weights, tapered fuselage and thin tail design creates the ultimate crankbait action, found only in the DT family Ultrathin polycarbonate lip digs the bait down quickly to desired depth Swimming with a sidetoside action only balsa crankbaits can achieve, the DT cranks deep, yet pulls with ease Perfectly weighted to rest in a quickdive nose down position allowing for immediate descent to desired depth, the DT can be easily cast 150' Simply put, the farther the cast, the longer the bait stays in the strike zone It's the most effective way to cover more water and catch more fish Internal baritone rattle is tuned for best sound performance Premiere finishes in all the right color patterns, finished with 3D holographic or painted eyes All come with premium VMC black nickel hooks Each lure is handtuned and tanktested to swim perfectly right out of the box Features QuickDive Resting Position Extra Thin Polycarbonate Lip Perfect Balance 3D Holographic or Painted Eyes LongCasting up to 150' Thin Tail Design Internal Rattle Chamber VMC Black Nickel Hooks Balsa Wood Construction 3D Holographic Eyes HandTuned TankTested Specifications Water Type Freshwater Technique Casting Color Dark Brown Crawdad Model Size 10 Running Depth 10' Body Length 214 Weight 35 oz Treble Hooks Two No 4 Pack Quantity 1 Rapala DT10DCW 022677085715
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.