Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Dt 08, Balsa, 2 38 Oz, Running Depth 8', Vmc 5 Trebles, Disco Shad (Discontinued)

  • Mfr # DT08DSSD
  • Zoro # G807650863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT08DSSD
Zoro #
G807650863
UPC #
22677328195
Country of Origin
Estonia

Description

What better crank in the world The ultimate deep crank was born from a collaboration between David Frittz, a crankbait prominent who has conquered the real America Swimming action, steep dive ability, and amazing distance To win in the toughest tournaments, all the elements David ideals are embodied with Rapala technology In addition to Rapala traditional natural wobbling action, it boasts a fixed center of gravity and overwhelming distance The stable flight position that breaks through the air is greatly contributed to reducing backlash You can use it under strong winds or headwinds without worrying about troubles In addition, the superior range retention power is a common feature of the DT series, allowing you to quickly dive and trace the bite zone for long periods of time Incredibly light wind resistance means less wrist strain even after all day long, and highly versatile for rod power In addition, the balsa is made of a natural material that does not give the warning to the fish, but it has a builtin rattle capsule The natural yet moderate appeal will appeal to your hand crafted Lunker bath It is the ideal crankbait that has everything trained from handson Rapala DT08DSSD 022677328195

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.