Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J05S
Zoro #
G907636484
UPC #
22677015323
Country of Origin
Estonia
Description
With a slight exaggeration of the unique Rapala baitfish in distress swimming action, the Jointed gets the undivided attention of otherwise disinterested gamefish This articulated, or brokenback bait can be fished toptobottom Swimming action at the slowest of speeds makes this bait the perfect choice after a cold front when fish are traditionally finicky and in a negative feeding mood Balsa wood construction with VMC black nickel hooks Each is handtuned and tanktested for perfect swimming action right out of the box Features Balsa Wood Construction Broken Back Design Classic Minnow Profile VMC Black Nickel Hooks Fished Top To Bottom Hand Tuned Tank Tested Specifications Water Type Freshwater Technique Casting Trolling Color Silver Model Size 05 Running Depth 3'5' Body Length 2 Weight 18 oz Treble Hooks Two No10 Pack Quantity 1 Rapala J05S
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.