Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rapala Original Floating Lure 2, 116 Oz, Rainbow Trout, Floating F05RT

Original Floating Lure 2, 116 Oz, Rainbow Trout, Floating (Discontinued)

  • Mfr # F05RT
  • Zoro # G707635724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F05RT
Zoro #
G707635724
UPC #
22677000220
Country of Origin
Estonia

Description

Still the number one goto Lure Whether twitched on top as a surface bait, retrieved as a shallow runner, weighted with a split shot for medium depth or bottom walked off a threeway swivel or bottom Bouncer, the wounded minnow action continues to be irresistible to gamefish on every continent around the world Features balsa wood construction Natural Minnow profile VMC black nickel hooks available in classic bleeding patterns Hand tuned Tank tested specifications Model Size 05 Body Length 2 Running depth 3'5' Color Rainbow trout Weight 116 oz Treble Hooks two No 10 Quantity 1 eachFrom the ManufacturerStill the number one goto lure Whether twitched on top as a surface bait, retrieved as a shallow runner, weighted with a split shot for medium depth or bottom walked off a threeway swivel or bottom bouncer, the wounded minnow action continues to be irresistible to gamefish on every continent around the world Rapala F05RT 022677000220

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.