RGSDS15 15 lbs. Pro Guide Digital Scale

  • Mfr # 834257

  • Zoro # G603710723


product price:  $86.55
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
834257
Zoro #
G603710723
UPC #
-
Country of Origin
China

Description

Features
  • Pro guide digital scale.
  • Capacity - 15 lbs.
  • Dimension - 10 x 6 x 2.4 in.
  • Item weight - 1.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.