Zoro Homepage
This item is Discontinued.
Rapala Shad Rap Crankbait 2, 316 Oz, Hot Steel, Floating SR05HS

Shad Rap Crankbait 2, 316 Oz, Hot Steel, Floating (Discontinued)

  • Mfr # SR05HS
  • Zoro # G307646632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR05HS
Zoro #
G307646632
UPC #
22677116211
Country of Origin
Estonia

Description

Product Description The benchmark other crankbaits are measured by, the Shad Rap closely resembles baitfish found the world over Constructed of premium balsa, it is equally effective cast or trolled, performing from ultraslow presentations to super fast without fail Its precise action, detailed finish and proven fishcatching patterns make this a musthave bait for all anglers Handtuned and tanktested for perfection right out of the box Features super sharp VMC black nickel treble hooks Features Classic Rapala Action Natural Baitfish Profile Balsa Wood Construction Diving Lip Design VMC Black Nickel Hooks HandTuned TankTested Specifications Water Type Freshwater Technique CastingTrolling Color Hot Steel Model Size 05 Running Depth 4'9' Body Length 2 Weight 316 oz Treble Hooks Two No 8 Pack Quantity 1 From the Manufacturer The benchmark other crankbaits are measured by, the Shad Rap closely resembles baitfish found the world over Constructed of premium balsa, it is equally effective cast or trolled, performing from ultraslow presentations to super fast without fail Its precise action, detailed finish and proven fishcatching patterns make this a musthave bait for all anglers Handtuned and tanktested for perfection right out of the box Features super sharp VMC black nickel treble hooks Rapala SR05HS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.