
Shad Rap Crankbait, 3 18, 38 Oz, Crawdad, Floating (Discontinued)
- Mfr # SR08CW
- Zoro # G007631013
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR08CW
Zoro #
G007631013
UPC #
22677008707
Country of Origin
Estonia
Description
Product Description The benchmark other crankbaits are measured by, the Shad Rap closely resembles baitfish found the world over Constructed of premium balsa, it is equally effective cast or trolled, performing from ultraslow presentations to super fast without fail Its precise action, detailed finish and proven fishcatching patterns make this a musthave bait for all anglers Handtuned and tanktested for perfection right out of the box Features super sharp VMC black nickel treble hooks Features Classic Rapala Action Natural Baitfish Profile Balsa Wood Construction Diving Lip Design VMC Black Nickel Hooks HandTuned TankTested Specifications Water Type Freshwater Technique CastingTrolling Color Crawdad Model Size 08 Running Depth 8'15' Body Length 318 Weight 38 oz Treble Hooks Two No 3 Pack Quantity 1 From the Manufacturer The benchmark other crankbaits are measured by, the Shad Rap closely resembles baitfish found the world over Constructed of premium balsa, it is equally effective cast or trolled, performing from ultraslow presentations to super fast without fail Its precise action, detailed finish and proven fishcatching patterns make this a musthave bait for all anglers Handtuned and tanktested for perfection right out of the box Features super sharp VMC black nickel treble hooks Rapala SR08CW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.