Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Shad Rap Crankbait, 3 18, 38 Oz, Silver, Floating (Discontinued)

  • Mfr # SR08S
  • Zoro # G607649555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR08S
Zoro #
G607649555
UPC #
22677008769
Country of Origin
Estonia

Description

The benchmark other crankbaits are measured by, the Shad Rap closely resembles baitfish found the world over Constructed of premium balsa, it is equally effective cast or trolled, performing from ultraslow presentations to super fast without fail Its precise action, detailed finish and proven fishcatching patterns make this a musthave bait for all anglers Handtuned and tanktested for perfection right out of the box Features super sharp VMC black nickel treble hooks Features Classic Rapala Action Natural Baitfish Profile Balsa Wood Construction Diving Lip Design VMC Black Nickel Hooks HandTuned TankTested Specifications Water Type Freshwater Technique CastingTrolling Color Silver Model Size 08 Running Depth 8'15' Body Length 318 Weight 38 oz Treble Hooks Two No 3 Pack Quantity 1 Rapala SR08S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.