Zoro Homepage
This item is Discontinued.
Rapala Shadow Rap Lure 3 18, 38 Oz, Moss Back Shiner SDRSD09MBS

Shadow Rap Lure 3 18, 38 Oz, Moss Back Shiner (Discontinued)

  • Mfr # SDRSD09MBS
  • Zoro # G107635645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDRSD09MBS
Zoro #
G107635645
UPC #
22677269399
Country of Origin
Estonia

Description

The Shadow Rap Shad breaks the mold Fish it finesse in the morning when the big ones are still a little sleepy, then ramp it up all the way to an aggressive action, matching the mood of the fish The revolutionary the frosted colors absorb light and minimize flash, just right for an enhanced absence of aggressiveness It's about the struggle Kicking almost 180 degrees right then left, with very little forward travel, it stays in the strike zone Head up attitude Head up, ready to rise, the fixed weight system allows lure to rise slowly like a dying shad Slack line look back After a sharp snap and generous slack line, it will actually spin around and look backwards Features Textured Scale Body Translucent Frosted Colors Sharp Left to Right Turns Slow Rising on Pause Premium VMC Thin Wire Black Nickel Round Bend Hooks Running Depth 5' to 6' Technique Casting Specifications Water Type Freshwater Technique Casting Color Moss Back Shiner Model Size 09 Running Depth 5'6' Body Length 312 Weight 38 oz Treble Hooks Two No 6 Pack Quantity 1 Rapala SDRSD09MBS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.