Zoro Homepage
This item is Discontinued.
Rapala Touch Screen Scale 50lb RTDS-50

Touch Screen Scale 50lb (Discontinued)

  • Mfr # RTDS-50
  • Zoro # G400910784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTDS-50
Zoro #
G400910784
UPC #
22677181608
Country of Origin
Unknown

Description

The Rapala 50 Lb. Touch Screen Scale adds ease and convenience to weighing and tracking your catch. This large digital scale is packed with features, yet intuitive in use. Displaying weight in lbs./oz., decimal lbs. or kg., easily record and determine the position of current catch in your weight total. Simply hang catch from heavy-duty composite clamp or included stainless steel hook to view weight. Tap on one of eight storage locations to enter fish into memory and add to total catch weight. It runs up to 400 hours on two AA batteries (not included). Back-up memory retains stored data if battery power is lost.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.