Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touch Screen Scale Tournament Model 15Lb

  • Mfr # RTDS15

  • Zoro # G616315298


product price: $91.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTDS15
Zoro #
G616315298
UPC #
-
Country of Origin
China

Description

The Touch Screen Scale adds ease and convenience to weighing and tracking your catch. Large digital scale is packed with features, yet intuitive in use. Displaying weight in lbs./oz., decimal lbs. or kg., easily record and determine the position of current catch in your weight total. Simply hang catch from heavy-duty composite clamp, or included stainless steel hook to view weight. Tap on one of eight storage locations to enter fish into memory and add to total catch weight. Runs up to 400 hours on two AA batteries not included. Back-up memory retains stored data in battery power is lost. TOURNAMENT MODEL features a 7 kg digital scale, plus an eightpiece culling system that allows easy management of your catch. Quickly record and determine the position of current catch in your weight total. Culling system permits easy identification of fish to be released for maximum total weight. Includes storage bag with sewn in instructions. Large Digital Touch Screen. Heavy-Duty Composite Weigh Clamp or Stainless Steel Hook. Back-Up Memory 3 Weight Display Options. 8 Storage Bins. Total Catch Weight. Back Light. Ambient Temperature Tare Weight. Water Resistant. Storage Bag with Sewn In Instructions for Quick Reference.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.