Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rapala XRap Pop Topwater Lure, 2 34, 38 Oz, Pearl Grey Shiner, Floating XRP07PGS

XRap Pop Topwater Lure, 2 34, 38 Oz, Pearl Grey Shiner, Floating (Discontinued)

  • Mfr # XRP07PGS
  • Zoro # G007635424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XRP07PGS
Zoro #
G007635424
UPC #
22677193496
Country of Origin
Estonia

Description

Product Description Big poppin' Big splashin' Big bassin' The XRap Pop brings XRap attitude to topwater Starting in a tail down position, its arched body shape sets lure up for a large kerplunkpop and splash with every snap, even the slightest tug and the XPop comes to life With the XRap textured translucent body, internal holographic foil, 3D holographic eyes fish can't resist Internal long cast mechanism allows you to fish vast amounts of water without changing spots Internal rattle adds to the noise and commotion VMC black nickel hooks with flash feather teaser tail seal the deal with reluctant fish that are taunted to strike during slight pauses between snaps With quick tip down snaps, you can even get the XRap Pop to walkthedog Features Deep Cupped Lip Loud Pop and Splash Internal Long Cast Internal Textured Scales, Gills and Fins 3D Holographic Eye VMC Black Nickel Hooks Flash Feather Teaser Tail XStyle Finish Specifications Water Type Freshwater Technique Casting Color Pearl Grey Shiner Model Size 07 Body Length 234 Running Depth Topwater Treble Hooks Two No 5 Weight 38 oz Pack Quantity 1 From the Manufacturer Big poppin' Big splashin' Big bassin' The XRap Pop brings XRap attitude to topwater Starting in a tail down position, its arched body shape sets lure up for a large kerplunkpop and splash with every snap, even the slightest tug and the XPop comes to life With the XRap textured translucent body, internal holographic foil, 3D holographic eyes fish cant resist Internal long cast mechanism allows you to fish vast amounts of water without changing spots Internal rattle adds to the noise and commotion VMC black nickel hooks with flash feather teaser tail seal the deal with reluctant fish that are taunted to strike during slight pauses between snaps With quick tip down snaps, you can even get the XRap Pop to walkthedog Rapala XRP07PGS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.